Minka Lighting M43902573 "Clarté" Table Lamp
| Item: | M43902573 |
| Finish: | Patina Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $200.00
Details and Dimensions
| Height | 33-1/4" |
| Width | 17-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Deep Spumanti Lace |
| Shade | Off White Fabric |
| Shade Material | Fabric |
| Weight | 8-5/8 lbs |
| Energy Star | No |


