X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4369281 "Harvard Ct." Large Foyer Chandelier

Item: M4369281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $629.85

Price: $420.11




Details and Dimensions

Height 27-3/4"
Width 31"
Diameter 31"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Clear & Etched Opal
Shade Material Glass
Weight 17 lbs
Voltage 120V
Lamp Type T10