X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4368281 "Harvard Ct." Down Light Pendant

Item: M4368281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $733.50

Price: $489.24



Details and Dimensions

Height 37"
Width 17"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Clear & Etched Opal
Shade Material Glass
Voltage 120V
Weight 25 lbs