X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4365281 "Harvard Ct." Flush Mount Ceiling Light

Item: M4365281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $172.50

Price: $120.75 (Pricing is for Harvard Ct. Bronze)



Details and Dimensions

Height 6-1/2"
Width 13-1/2"
Diameter 13-1/2"
Backplate Dimension
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear & Etched Opal
Shade Material Glass
Shade Type Drum
Suitable Installation Damp
Weight 5 lbs