X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M4363281 "Harvard Ct." Mini Chandelier

Item: M4363281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22-3/4"
Width 17-7/8"
Diameter 17-7/8"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear & Etched Opal
Shade Material Glass
Weight 10 lbs
Voltage 120V