X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4362281 "Harvard Ct." Drum Pendant

Item: M4362281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $350.85

Price: $245.60



Details and Dimensions

Height 30"
Width 24"
Diameter 24"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade White Linen
Shade Material Fabric
Shade Type Drum
Weight 15 lbs
Includes Etched Opal Glass Diffuser