X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4361281 "Harvard Ct." Mini Pendant

Item: M4361281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $127.50

Price: $89.25



Details and Dimensions

Height 20-3/4"
Width 6-1/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear & Etched Opal
Shade Material Glass
ADA Compliant Yes
Weight 5 lbs