X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M4313299 "Regents Row" Mini Chandelier

Item: M4313299
Finish: Regents Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17-3/4"
Width 16"
Diameter 16"
Length 16"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Suitable Installation Damp
Voltage 120V