Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Minka Lighting
>
M4307613
Minka Lighting M4307613 "Hayvenhurst" Semi Flush Mount Ceiling Light
| Item: | M4307613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $149.97 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 10-3/4" |
| Width | 14" |
| Length | 14" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Ribbed, Etched Inside |
| Suitable Installation | Damp |


