Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Minka Lighting
>
M4302613
Minka Lighting M4302613 "Hayvenhurst" Mini Pendant
| Item: | M4302613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.94 (Pricing is for Polished Nickel)
Details and Dimensions
| Height | 7-1/2" |
| Width | 5-1/2" |
| Length | 5-1/2" |
| Overall Height | 51-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Ribbed, Etched Inside |
| Suitable Installation | Dry |


