Minka Lighting M4296284 "Laguna Vista" Flush Mount Ceiling Light
| Item: | M4296284 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 5" |
| Width | 16" |
| Backplate Dimension | |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Etched Marble |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 7 lbs |


