Minka Lighting M429584 "Laguna Vista" Mid Sized Chandelier
| Item: | M429584 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 23-1/8" |
| Width | 27-3/4" |
| Diameter | 27-3/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Weight | 17 lbs |
| Voltage | 120V |


