Minka Lighting M429384 "Laguna Vista" Up Light Pendant
| Item: | M429384 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 23-3/4" |
| Width | 18" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Weight | 16 lbs |


