Minka Lighting M428077 "Federal Restoration" 1 Bulb Wall Sconce
| Item: | M428077 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $70.04
Details and Dimensions
| Height | 7-1/2" |
| Width | 16" |
| Extension From Wall | 8" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched White |
| Shade Material | Glass |
| Voltage | 120V |


