Minka Lighting M427777 "Federal Restoration" Semi Flush Mount Ceiling Light
| Item: | M427777 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $130.07
Details and Dimensions
| Height | 12-3/4" |
| Width | 15-1/2" |
| Backplate Dimension | 5-3/8'' D |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Etched White |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 10 lbs |


