Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Minka Lighting
>
M4239288
Minka Lighting M4239288 "Atterbury" Large Foyer Chandelier
| Item: | M4239288 |
| Finish: | Deep Flax Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $939.47
Details and Dimensions
| Height | 37" |
| Width | 43-1/4" |
| Diameter | 43-1/4" |
| Number Of Tiers | 2 |
| Number of Bulbs | 12 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 160 W |
| Total Fixture Wattage | 1920 W |
| Glass Type | Venata de Oro |
| Shade Material | Glass |
| Weight | 43 lbs |
| Voltage | 120V |


