X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M4235288 "Atterbury" Mid Sized Chandelier

Item: M4235288
Finish: Deep Flax Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-1/4"
Width 28-1/2"
Diameter 28-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Venata de Oro
Shade Material Glass
Weight 18 lbs
Voltage 120V