Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Minka Lighting
>
M4234288
Minka Lighting M4234288 "Atterbury" Mini Chandelier
| Item: | M4234288 |
| Finish: | Deep Flax Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $339.17
Details and Dimensions
| Height | 25-1/4" |
| Width | 22-1/2" |
| Diameter | 22-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Venata de Oro |
| Shade Material | Glass |
| Weight | 14 lbs |
| Voltage | 120V |


