Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Minka Lighting
>
M4233288
Minka Lighting M4233288 "Atterbury" Up Light Pendant
| Item: | M4233288 |
| Finish: | Deep Flax Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $399.20
Details and Dimensions
| Height | 25-1/2" |
| Width | 24-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Venata de Oro |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 120" |
| Weight | 35 lbs |


