Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Minka Lighting
>
M4232288
Minka Lighting M4232288 "Atterbury" Semi Flush Mount Ceiling Light
| Item: | M4232288 |
| Finish: | Deep Flax Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $189.09
Details and Dimensions
| Height | 11-1/4" |
| Width | 15-1/4" |
| Backplate Dimension | 5-3/4'' D |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Venata de Oro |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 7 lbs |


