Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Minka Lighting
>
M4231288
Minka Lighting M4231288 "Atterbury" Mini Pendant
| Item: | M4231288 |
| Finish: | Deep Flax Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.05
Details and Dimensions
| Height | 55-3/4" |
| Width | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Venata de Oro |
| Shade Material | Glass |
| Shade Type | Drum |
| Weight | 4 lbs |


