X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M4208290 "Abbott Place" Entrance / Foyer Pendant

Item: M4208290
Finish: Classic Oak Patina
Online Availability: Please call for availability.


Details and Dimensions

Height 19"
Width 13-3/4"
Length 13-3/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Driftwood
Suitable Installation Dry