X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M4207290 "Abbott Place" Entrance / Foyer Pendant

Item: M4207290
Finish: Classic Oak Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 14"
Length 14"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Driftwood Diffuser
Suitable Installation Dry