X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4206290 "Abbott Place" Mini Chandelier

Item: M4206290
Finish: Classic Oak Patina
Online Availability: Please call for availability.

List Price: $105.00

Price: $63.00



Details and Dimensions

Height 19-3/4"
Width 8-3/4"
Length 8-3/4"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Lamp Type E12 Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Suitable Installation Damp
Voltage 120V