Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M4205290 "Abbott Place" Mid Sized Chandelier

Item: M4205290
Finish: Classic Oak Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 32-1/4"
Width 29"
Diameter 29"
Length 29"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Suitable Installation Dry
Voltage 120V