X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M4204290 "Abbott Place" Mini Chandelier

Item: M4204290
Finish: Classic Oak Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 24"
Diameter 24"
Length 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Driftwood
Shade Material Glass
Suitable Installation Dry
Voltage 120V