X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4203290 "Abbott Place" Up Light Pendant

Item: M4203290
Finish: Classic Oak Patina
Online Availability: Please call for availability.

List Price: $450.00

Price: $270.00



Details and Dimensions

Height 26-1/2"
Width 25"
Length 25"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Driftwood
Suitable Installation Dry