Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M4201290 "Abbott Place" Mini Pendant

Item: M4201290
Finish: Classic Oak Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-3/4"
Width 7"
Length 7"
Overall Height 54-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Driftwood
Suitable Installation Dry