Minka Lighting M419384 "Laguna Vista" Up Light Pendant
| Item: | M419384 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 23-3/4" |
| Width | 18" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched White |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 13 lbs |


