Minka Lighting M419184 "Laguna Vista" Mini Pendant
| Item: | M419184 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $91.05
Details and Dimensions
| Height | 13-3/4" |
| Width | 6-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched White |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 5 lbs |


