X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M4149573 "La Cecilia" Large Foyer Chandelier

Item: M4149573
Finish: Patina Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 34-1/2"
Width 32-3/4"
Diameter 32-3/4"
Number Of Tiers 1
Number of Bulbs 10
Bulb Type (9) 100 Watt Medium (1) 40 Watt Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 940 W
Glass Type Spumanti Lace
Shade Material Glass
Weight 35 lbs
Voltage 120V