Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4145573 "La Cecilia" Mid Sized Chandelier

Item: M4145573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $643.50

Price: $386.10

Details and Dimensions

Height 30-1/2"
Width 27-3/4"
Diameter 27-3/4"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Lamp Type (5) 100 Watt Medium (1) 40 Watt Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 540 W
Glass Type Spumanti Lace
Shade Material Glass
Crystal Yes
Crystal Type Clear Crystal Accents & Bead Strings
Candle Stick Color Metallic
Weight 24 lbs
Voltage 120V