Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4143573 "La Cecilia" Up Light Pendant

Item: M4143573
Finish: Patina Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 25-1/4"
Width 29-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Spumanti Lace
Shade Material Glass
Chain Length 72"
Wire Length 120"
Weight 32 lbs