X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4142573 "La Cecilia" Semi Flush Mount Ceiling Light

Item: M4142573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $313.50

Price: $209.10




Details and Dimensions

Height 11-1/2"
Width 17-1/4"
Diameter 17-1/4"
Backplate Dimension
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Spumanti Lace
Shade Material Glass
Suitable Installation Dry
Weight 8 lbs