Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4141573 "La Cecilia" Mini Pendant

Item: M4141573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $127.50

Price: $76.50

Details and Dimensions

Height 53-3/4"
Width 6-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Spumanti Lace
Shade Material Glass
Weight 5 lbs