X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M41402573 "La Cecilia" Table Lamp

Item: M41402573
Finish: Patina Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 34-1/2"
Width 18-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Shade Fabric
Shade Material Fabric
Weight 12-2/3 lbs
Energy Star No