Minka Lighting M372477PL "Glass Note" 4 or more Bulb Bathroom Light
| Item: | M372477PL |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $270.03
Details and Dimensions
| Height | 9-3/4" |
| Width | 32" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Opal |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Energy Star | Yes |


