Minka Lighting M371PL "All Purpose" 1 Bulb Wall Sconce
| Item: | M371PL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $55.03
Details and Dimensions
| Height | 10-3/4" |
| Width | 8-1/2" |
| Extension From Wall | 4-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | White Acrylic |
| Shade Material | Acrylic |
| Eco-Friendly | Energy Star Energy Efficient |


