Minka Lighting M369PL "All Purpose" Multi Bulb Wall Sconce
| Item: | M369PL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $85.94
Details and Dimensions
| Height | 10" |
| Width | 11-1/4" |
| Extension From Wall | 3-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 36 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Energy Star |
| Voltage | 120V |


