X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M368PL "All Purpose" Multi Bulb Wall Sconce

Item: M368PL
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 10"
Extension From Wall 4-1/2"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Voltage 120V