X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M34484PL "All Purpose" Multi Bulb Wall Sconce

Item: M34484PL
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-1/4"
Width 7"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Eco-Friendly Energy Star
Energy Efficient
Voltage 120V