Minka Lighting M34484 "Basic" Multi Bulb Wall Sconce
| Item: | M34484 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.04
Details and Dimensions
| Height | 10" |
| Width | 6-3/4" |
| Extension From Wall | 4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Voltage | 120V |
| ADA Compliant | Yes |
| Construction | Metal / Glass |


