Minka Lighting M321477PL "Leeward" 4 or more Bulb Bathroom Light
| Item: | M321477PL |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $200.00
Details and Dimensions
| Height | 8-1/4" |
| Width | 40" |
| Extension From Wall | 7-1/4" |
| Number of Bulbs | 4 |
| Bulb Type | Fluorescent |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched White |
| Shade Material | Glass |
| Eco-Friendly | Energy Star Energy Efficient |
| Voltage | 120V |


