Minka Lighting A22353159 "Ambience-Dandelion" Floor Lamp
| Item: | A22353159 |
| Finish: | Monte Titano Oro |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $800.30
Details and Dimensions
| Height | 68-1/4" |
| Width | 26-1/2" |
| Number of Bulbs | 4 |
| Bulb Type | "Medium, Candelabra" |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Shade | Beige Fabric |
| Shade Material | Fabric |
| Weight | 29 lbs |
| Additional Information | "Fixture requires 1, 60 watt medium bulb base and 3, 60 watt candelabra bulbs" |
| Energy Star | No |


