X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M19751138 "Aspen II" Multi Bulb Wall Sconce

Item: M19751138
Finish: Aspen Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $236.85

Price: $157.98




Details and Dimensions

Height 18-1/2"
Width 9-1/4"
Extension From Wall 5-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Rustic Scavo
Shade Material Glass
Voltage 120V