Minka Lighting M1972138 "Aspen II" 1 Bulb Wall Sconce
| Item: | M1972138 |
| Finish: | Aspen Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.95
Details and Dimensions
| Height | 12-1/2" |
| Width | 9-1/4" |
| Extension From Wall | 5-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Rustic Scavo |
| Shade Material | Glass |
| Voltage | 120V |


