X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M181784 "Agilis" Up Light Pendant

Item: M181784
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $368.85

Price: $246.02 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 28-3/4"
Width 19"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Lamina Blanca
Shade Material Glass
Chain Length 72"
Wire Length 120"