X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M181684 "Agilis" Semi Flush Mount Ceiling Light

Item: M181684
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $209.85

Price: $139.97 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 12-1/2"
Width 15-1/2"
Diameter 15-1/2"
Backplate Dimension 4-3/4'' D
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Lamina Blanca
Shade Material Glass
Suitable Installation Dry
Weight 15 lbs