Minka Lighting M181184 "Agilis" Mini Pendant
| Item: | M181184 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.93 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 51" |
| Width | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Lamina Blanca |
| Shade Material | Glass |


