Minka Lighting A180030 "Ambience-Port Washington" Table Lamp
| Item: | A180030 |
| Finish: | Brown w/Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $119.96
Details and Dimensions
| Height | 28" |
| Width | 15" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | White Fabric |
| Shade Material | Fabric |
| Weight | 8 lbs |
| Additional Information | Fixture has a 3 way switch |
| Energy Star | No |


